Beli clamping set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Clamping Kit (Clamp Set)
    Mulai

    Rp7.199.900

    SUPER TOOL Clamping Kit (Clamp Set)
    Deskripsi:
    -Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
  2. Vertex Clamping Kit
    Mulai

    Rp2.799.900

    Vertex Clamping Kit
    Deskripsi:
    52-Pc Steel Clamping Kit.
  3. YEONG YIH Clamping Kit Assembly
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    YEONG YIH Clamping Kit Assembly
    Deskripsi:
    Content Set : 1 Set ( 52 Pcs )Stud : 24 pcsT-Slot nut : 6 pcsFlange nut : 6 pcsCoupling nut : 4 pcsStep Clamp : 6 pcsStep Blok : 1set(12pcs)
    atribut:
    • Material: S45C, black oxide furnished
    • Heat treatment: HRC32±5°
  4. Vital Chain Block (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

  5. Vertex Stud Bolt (As Drat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Vertex Stud Bolt (As Drat)
    Deskripsi:
    Clamping Studs.
  6. WESTWARD Machine Clamping Kit
    Mulai

    Rp3.199.900

    WESTWARD Machine Clamping Kit
    atribut:
    • UNSPSC: 27112132
    • Application: For Fixing Each Kind of Working Piece on Machining Table
    • Features: All the Blocks, Bolts, Nuts and Hold-Downs are Case Hardened. Racks Can Be Bolted to the Wall or Side of Machine for Easy Access
    • Finish - Machining: Black Oxide
    • For use with: Drilling Machines; Lathes; Milling Machines
    • Includes: (6) Step Blocks
    • Material - Machining: Steel
  7. TOYO Hoist Chain Block 2T (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.799.900

    TOYO Hoist Chain Block 2T (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Capacity (t): 2
    • Load Chain (mm): Ø 8
    • Columns Chain Fall: 1
    • Test Load (t): 3
  8. Atlas T-Slot Machine Clamp
    Mulai

    Rp3.799.900

    Atlas T-Slot Machine Clamp
    Deskripsi:
    58 Pieces Metric Sets (Quantity of each component part given in brackets) Designed to save set up time and solve most clamping problems. Manufactured to high standards. All step clamps are forged and hardened and the step blocks are made from high quality steel. All components (other than the studs) are heat treated and finished in black oxide. Available to suit a full range of metric and imperial T-Slot widths. Supplied in steel racks which can be wall mounted or fitted to workbenches for ease of storage (except M16 set which is supplied in wooden box).
  9. SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    Mulai

    Rp119.900

    SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    atribut:
    • Material: Stainless steel (SUS316)
  10. TRUSCO Trolley Pressed Steel Platform Truck (Folding Handle) (Troli Lipat)
    Mulai

    Rp3.599.900

    TRUSCO Trolley Pressed Steel Platform Truck (Folding Handle) (Troli Lipat)
    Deskripsi:
    52
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheels:Rubber
    • Handle Height (mm): 882
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces
    • Caster Mounting Pitch: phi100mm (82 x 40), phi125mm (70 x 70) * Same for Both Swivel and Fixed Wheels
  11. SUPER TOOL Plane Clamp
    43%
    Mulai

    Rp489.900

    SUPER TOOL Plane Clamp
    Deskripsi:
    This clamp keeps perfect parallelism and is optimum for machining requiring jig mounting precision. To fix the workpiece.
  12. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  13. Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type
    Mulai

    Rp2.299.900

    Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type
    atribut:
    • Thickness (mm): 108
    • Type: Surge absorber mounting type for operation coil, with protective cover for live parts
    • Length (mm): 81
    • Operating Method: Irreversible
    • Coil Rated Voltage (V): DC24
    • Open thermal Current (A) : 32
  14. BOSCH Digital Angle Finder
    Mulai

    Rp4.399.900

    BOSCH Digital Angle Finder
    Deskripsi:
    Deskripsi:Pengukur sudut digital, jarak kerja 0 derajat - 220 derajat
    atribut:
    • Measurement Accuracy Vials (°): ± 0.05
    • Approximate Battery Power (hour): 80
    • Measurement Range (°): 0-220
    • Arm Length (cm): 40
    • Power Supply (V): 4 x 1.5 LR6 (AA)
    • Measurement Accuracy Angles (°): ± 0.1
    • Accuracy of Angle Calculation (°): ± 0.1
    • Approximate Automatic Deactivation (minute): 30
  15. Tapmatic Dual Action Cutting Fluid
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  16. IRWIN HANSON Drill Bit Tap and Die Set (Set Tap Bor dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.999.900

    IRWIN HANSON Drill Bit Tap and Die Set (Set Tap Bor dan Senai)
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps and dies, which are an economical choice for threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Material: Carbon Steel
    • Die OD (inch): 5/8; 1
    • Die Shape: Hex
    • Die Type: Solid
    • Dimensions Standard: Fractional Inch; Machine; Metric
    • Drill Bit Dia. Included: 7/64inch; l; #0; #3; #7; #9; #16; #19; #20; #21; #25; #29; #30; #36; #39; #43; 5/64inch; 5/32inch; 1/4inch; 19/64inch; 5/16inch; 21/64inch; 3/8inch; 25/64inch; 13/32inch; 27/64inch; 29/64inch; B; F; H; J; Q; R; S; U; Z
    • Drill Bit Finish: Bright (Uncoated)
    • Drill Bit Material: Carbon Steel
    • Drill Sizes: #16; #19; #20; #21; #25; #29; #3; #30; #36; #39; #43; #7; #9; 0; 1/4in; 13/32in; 19/64in; 21/64in; 25/64in; 27/64in; 29/64in; 3/8in; 5/16in; 5/32in; 5/64in; 7/64in; B; F; H; J; l; Q; R; S; U; Z
    • Largest Drill Bit Dia.: U
    • Largest Thread Size: 3/8\"-16
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 3/8\"-16
    • Measurement System: Fractional Inch
    • Number of Dies in Set: 34
    • Number of Drills: 36
    • Number of Pieces: 117
    • Number of Taps: 34
    • Smallest Thread Size: #4-40
    • Standards: Drills Meet ASME/ANSI B94.11M-1979; Taps and Dies Meet ASME/ANSI B94.9-1987
    • Tap Chamfer: Plug
    • Tap Length Standard: ANSI
    • Tap Material: High Speed Steel
    • Tap Type: Straight Flute
    • Tap Wrench Number: 12450; 12473; 311088
    • Thread Direction: Right Hand
    • Thread Pitch Included (mm): 0.50; 0.70; 0.75; 0.80; 0.90; 1.00; 1.25; 1.50; 1.75
    • Thread Standard: BSP; Metric; NPT; UNC; UNF
    • Thread Type: BSP; Metric; NC; NF; NPT
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
Daftar Harga clamping set Terbaru October 2026
SUPER TOOL Clamping Kit (Clamp Set)Rp7.199.900
Vertex Clamping KitRp2.799.900
Vertex Steel Clamping KitRp2.799.900
YEONG YIH Clamping Kit AssemblyRp1.299.900
Vital Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.299.900
Vertex Stud Bolt (As Drat)Rp12.900
TE-CO Machine Clamping KitRp5.399.900
WESTWARD Machine Clamping KitRp3.199.900
TOYO Hoist Chain Block 2T (Katrol Rantai / Kerekan Rantai)Rp2.799.900
Atlas T-Slot Machine ClampRp3.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)